• The item cannot be ordered due to missing prices.

Abrasive paper pack, 50 pieces 8 holes, Grit: 120

Article no.: 557576 120

Select article variation and quantity

Grit Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 120
Grit designation medium
Width 93 mm
Length 185 mm
Type of product Hook-and-loop sandpaper

Identification & Classification

Article number 557576 120
EAN / GTIN 4002748356377
Manufacturer number 135637
Manufacturer Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Flexible B or C paper, containing latex, spread with Aluminium Oxide (542B7 / 542C7). Back with hook and loop fastener for quick change of sheets and high tear resistance.

Advantage:

For sanding wood and painted surfaces
  • Outstanding grit bonding − long service life, no premature grit break-away damage to surfaces.
  • Dust-repellent additives prevent clogging with grinding dust.
  • High-quality Aluminium Oxide grit for max. grinding performance right to the end.

Application:

Grinding of primed paintwork, fillers, finish paintwork together with deburring and roughening of plastic components and general preparation of wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart