{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 60 | |
Disc ⌀ | 165 mm | |
Disc thickness | 30 mm | |
Bore ⌀ | 54 mm | |
maximum speed | 5,200 min-1 | |
Type of product | Abrasive strip wheel |
Article number | 555145 60 | |
EAN / GTIN | 4045197525666 | |
Manufacturer number | 555145 60 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive strip wheel (A) 60 |
||
Thread | M14 | |
Grit | 60 | 60 |
Disc ⌀ | 165 | 125 |
Disc thickness | 30 | 20 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Abrasive strip wheel | Flap wheel |