• The item cannot be ordered due to missing prices.

Abrasive strip wheel (A) 40

Article no.: 555145 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit 40
    Disc ⌀ 165 mm
    Disc thickness 30 mm
    Bore ⌀ 54 mm
    maximum speed 5,200 min-1
    Type of product Abrasive strip wheel

    Identification numbers & Classifications

    Article number 555145 40
    EAN / GTIN 4045197525659
    Manufacturer number 555145 40

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Abrasive strip wheels with Aluminium Oxide (A). Bore ⌀ 54 mm.

    Application:

    Removing and cleaning up weld seams, grinding large areas, and workpieces that have an irregular profile.

    Note:

    For mounting on shafts smaller than ⌀ 54 mm, use the metal flange No. 555140, which can be bored out to suit. Other sizes available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Abrasive strip wheel (A) 40

    Abrasive strip wheel (A) 40

    Iron, sulphur and chlorine constituents < 0.1
    Grit 40 40
    Disc ⌀ 165 125
    Disc thickness 30 20
    Grinding media Standard aluminium oxide (A) Standard aluminium oxide (A)
    Grinding medium code A A
    Type of product Abrasive strip wheel Flap wheel

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart