• The item cannot be ordered due to missing prices.

Flap wheel Fleece sinusoidal, medium, Head ⌀×head width: 80X50mm

Article no.: 554976 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 180
Grit designation medium
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 4,000 min-1
maximum speed 7,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554976 80X50
EAN / GTIN 4045197678850
Manufacturer number 554976 80X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Sinusoidal abrasive fleece without cut edges. Shank ⌀ 6 mm.

Application:

For matting and polishing without abrupt changes in texture.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece sinusoidal, medium, Head ⌀×head width: 80X50mm

Flap wheel Fleece sinusoidal, medium, Head ⌀×head width: 80X50mm

recommended speed 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1
Grit designation medium medium medium medium medium medium
Head width 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Grit equivalent 180 180 180 / 150 180 180 180
Grinding medium code A ZA A A SiC ZA
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Flap wheel Flap wheel Flap wheel Flap wheel Flap wheel Flap wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart