{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit equivalent | 180 | |
Grit designation | medium | |
Head ⌀ | 80 mm | |
Head width | 50 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 4,000 min-1 | |
maximum speed | 7,000 min-1 | |
Type of product | Flap wheel |
Article number | 554940 80X50 | |
EAN / GTIN | 4062406573720 | |
Manufacturer number | 554940 80X50 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Flap wheel Fleece (ZA), disc-shaped, medium, Head ⌀×head width: 80X50mm |
||||||
recommended speed | 4,000 min-1 | 4,000 min-1 | 4,000 min-1 | 4,000 min-1 | 4,000 min-1 | 4,000 min-1 |
Grit designation | medium | medium | medium | medium | medium | medium |
Head ⌀ | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Head width | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Grit equivalent | 180 | 180 | 180 / 150 | 180 | 180 | 180 |
maximum speed | 7,000 min-1 | 7,000 min-1 | 7,000 min-1 | 7,000 min-1 | 7,000 min-1 | 7,000 min-1 |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |