• The item cannot be ordered due to missing prices.

Fleece abrasive finishing disc (CER) PN-DR 280

Article no.: 554068 280

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit equivalent 280
Grit designation fine
Iron, sulphur and chlorine constituents < 0.1 %
Version A very fine
maximum speed 23,000 min-1
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 554068 280
EAN / GTIN 638060893036
Manufacturer number 7100264173

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

General-purpose and high performance nylon fleece combined with precisely formed ceramic abrasive grit (CER) for a high material removal rate and a long working life.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart