{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
Version | A coarse | |
maximum speed | 23,000 min-1 | |
Type of product | Non-woven abrasive |
Article number | 554068 100 | |
EAN / GTIN | 638060893005 | |
Manufacturer number | 7100264090 |
This article |
Recommendations |
||
---|---|---|---|
Fleece abrasive finishing disc (CER) PN-DR, ⌀ 50.8 mm, Grit equivalent: 100 |
|||
Version | A coarse | A coarse | A coarse |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Grit designation | coarse | coarse | coarse |
maximum speed | 23,000 min-1 | 23,000 min-1 | 23,000 min-1 |
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding medium code | Ceramic | A | A |
Type of product | Non-woven abrasive | Non-woven abrasive | Non-woven abrasive |