• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC), ⌀ 76.2 mm, Fleece version: CRS

Article no.: 554051 CRS

Select article variation and quantity

Fleece version Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit designation extra coarse
Degree of hardness hard
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 76.2 mm
maximum speed 15,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 554051 CRS
EAN / GTIN 4062406300975
Manufacturer number 554051 CRS

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
High material removal rate for general-purpose cleaning work.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Compare with similar products

This article


Recommendations


Coarse cleaning disc (SiC), ⌀ 76.2 mm, Fleece version: CRS

Coarse cleaning disc (SiC), ⌀ 76.2 mm, Fleece version: CRS

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
maximum speed 15,000 min-1 18,000 min-1
Disc ⌀ 76.2 mm 50.8 mm
Grinding media Silicon carbide (SiC) Silicon carbide (SiC)
Grinding medium code SiC SiC
Type of product Rough cleaning non-woven abrasive mesh Rough cleaning non-woven abrasive mesh

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart