• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC) CRS

Article no.: 554050 CRS

Select article variation and quantity

Fleece version Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit designation extra coarse
    Degree of hardness hard
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 50.8 mm
    maximum speed 18,000 min-1
    Type of product Rough cleaning non-woven abrasive mesh

    Identification numbers & Classifications

    Article number 554050 CRS
    EAN / GTIN 4062406300968
    Manufacturer number 554050 CRS

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
    High material removal rate for general-purpose cleaning work.

    Application:

    For rust removal, paint removal, dressing weld seams and removing surface dirt.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Coarse cleaning disc (SiC)  CRS

    Coarse cleaning disc (SiC) CRS

    Iron, sulphur and chlorine constituents < 0.1 < 0.1
    Grit designation extra coarse extra coarse
    Degree of hardness hard hard
    maximum speed 18,000 15,000
    Disc ⌀ 50.8 76.2
    Grinding media Silicon carbide (SiC) Silicon carbide (SiC)
    Grinding medium code SiC SiC

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart