{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Nylon fleece | |
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 76.2 mm | |
Version | A very fine | |
maximum speed | 18,000 min-1 | |
Type of product | Non-woven abrasive |
Article number | 554047 280 | |
EAN / GTIN | 30048011055306 | |
Manufacturer number | 7000000754 |
This article |
Recommendations |
|
---|---|---|
Fleece abrasive finishing disc SC-DR 280 |
||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Grit designation | fine | fine |
Grit equivalent | 280 | 280 |
Disc ⌀ | 76.2 mm | 76.2 mm |
Grinding media | Nylon fleece | Nylon fleece |
Grinding medium code | A | A |
Type of product | Non-woven abrasive | Non-woven abrasive |