{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Nylon fleece | |
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 76.2 mm | |
Version | A medium | |
maximum speed | 18,000 min-1 | |
Type of product | Non-woven abrasive |
Article number | 554047 180 | |
EAN / GTIN | 30048011055313 | |
Manufacturer number | 7000000755 |
This article |
Recommendations |
|
---|---|---|
Fleece abrasive finishing disc SC-DR 180 |
||
Version | A medium | A medium |
Grit designation | medium | medium |
Grit equivalent | 180 | 180 |
maximum speed | 18,000 min-1 | 18,000 min-1 |
Grinding media | Nylon fleece | Nylon fleece |
Grinding medium code | A | A |
Type of product | Non-woven abrasive | Non-woven abrasive |