• The item cannot be ordered due to missing prices.

Combidisc® grinding disc Diamond 220

Article no.: 554033 220

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit 220
Disc ⌀ 50.8 mm
equivalent to grit size 76 µm
maximum speed 7,500 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554033 220
EAN / GTIN 4007220750506
Manufacturer number 4007220750506

Application Table

Carbide (HM)
 
Ti
 
Plastic, GRP
 
Stone
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Grinding discs with diamond grit (D) for extremely hard materials such as carbide, glass, ceramic, CRP/GRP and wear protection coatings (such as enamel). Use on hard or medium-hard backing pads.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart