{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | 120 | |
Disc ⌀ | 50.8 mm | |
equivalent to grit size | 126 µm | |
maximum speed | 7,500 min-1 | |
Type of product | Grinding wheel |
Article number | 554033 120 | |
EAN / GTIN | 4007220750490 | |
Manufacturer number | 4007220750490 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combidisc® grinding disc Diamond 120 |
||
Grit | 120 | 120 |
maximum speed | 7,500 min-1 | 30,000 min-1 |
Disc ⌀ | 50.8 mm | 25.4 mm |
Grinding media | Diamond | Regular aluminium oxide (A) |
Grinding medium code | D | A |
equivalent to grit size | 126 µm | |
Type of product | Grinding wheel | Grinding wheel |