• The item cannot be ordered due to missing prices.

CaraFin flower-shaped polishing tool set 5 pieces, ⌀ 20 mm, Grit: D64µm

Article no.: 553992 D64

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Grinding medium code D
recommended speed 6,000 min-1
Polishing stage Polishing
Colour pink
Type of product Polishing wheel

Identification numbers & Classifications

Article number 553992 D64
EAN / GTIN 4062406776947
Manufacturer number 553992 D64

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin flower-shaped polishing tool made of elastic PU material for maximum adaptability to complex workpiece geometries. Coated on both sides with diamond.

Application:

Ideally suited for use in combination with shank No. 553997 43 and micro abrasive systems No. 078140 and 078150.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart