• The item cannot be ordered due to missing prices.

CaraFin flower-shaped polishing tool set 5 pieces, ⌀ 20 mm, Grit: D151µm

Article no.: 553992 D151

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Grinding medium code D
recommended speed 6,000 min-1
Polishing stage Pre-polishing
Colour pink
Type of product Polishing wheel

Identification numbers & Classifications

Article number 553992 D151
EAN / GTIN 4062406776930
Manufacturer number 553992 D151

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin flower-shaped polishing tool made of elastic PU material for maximum adaptability to complex workpiece geometries. Coated on both sides with diamond.

Application:

Ideally suited for use in combination with shank No. 553997 43 and micro abrasive systems No. 078140 and 078150.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart