• The item cannot be ordered due to missing prices.

Hook and loop abrasive sheets (A) pack of 100, ⌀ 21 mm, Grit: 600

Article no.: 553960 600

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Abrasive media Aluminium Oxide grit (A)
Grinding medium code A
Grit 600
Disc ⌀ 21 mm
Adapter Hook and loop
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 553960 600
EAN / GTIN 4027497148790
Manufacturer number A3300018600
Manufacturer LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Description

Version:

The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 553995. For quick disc changing.

Application:

On micro-abrasive systems. For very high speeds see the rubber hook and loop fastener backing pad No. 553995.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart