• The item cannot be ordered due to missing prices.

Hook and loop abrasive sheets (A) pack of 100 180

Article no.: 553960 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium Oxide grit (A)
    Grinding medium code A
    Grit 180
    Disc ⌀ 21 mm
    Adapter Hook and loop
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 553960 180
    EAN / GTIN 4027497148455
    Manufacturer number A3300018180

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     
    dry
     

    Description

    Version:

    The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 553995. For quick disc changing.

    Application:

    On micro-abrasive systems. For very high speeds see the rubber hook and loop fastener backing pad No. 553995.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart