{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553921 80 | |
EAN / GTIN | 4045197526182 | |
Manufacturer number | 553921 80 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding disc (CER) 80 |
||
Grit | 80 | 80 |
maximum speed | 25,000 | 25,000 |
Disc ⌀ | 50.8 | 50.8 |
Grinding media | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic |
Type of product | Grinding wheel | Grinding wheel |