{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553921 60 | |
EAN / GTIN | 4045197526175 | |
Manufacturer number | 553921 60 |
This article |
Recommendations |
|
---|---|---|
Grinding disc (CER), ⌀ 50.8 mm, Grit: 60 |
||
Grit | 60 | 60 |
maximum speed | 25,000 min-1 | 25,000 min-1 |
Disc ⌀ | 50.8 mm | 50.8 mm |
Grinding media | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic |
Type of product | Grinding wheel | Grinding wheel |