• The item cannot be ordered due to missing prices.

Abrasive sleeve, conical (A) 150 grit fine 36X60 mm

Article no.: 553870 36X60

Select article variation and quantity

largest sleeve ⌀× sleeve width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 150
Grit designation fine
Sleeve shape conical
largest sleeve ⌀ 36 mm
Sleeve width 60 mm
Type of product Abrasive sleeve

Identification numbers & Classifications

Article number 553870 36X60
EAN / GTIN 4045197722997
Manufacturer number 553870 36X60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion.
Aluminium Oxide (A) for general-purpose grinding work.
The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553830.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart