{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 150 | |
Grit designation | fine | |
Sleeve shape | conical | |
largest sleeve ⌀ | 20 mm | |
Sleeve width | 63 mm | |
Type of product | Abrasive sleeve |
Article number | 553870 20X63 | |
EAN / GTIN | 4045197240613 |