• The item cannot be ordered due to missing prices.

Abrasive sleeve (ZA) 36 grit coarse 22X20 mm

Article no.: 553760 22X20

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Zirconium aluminium oxide
    Grinding medium code ZA
    Grit 36
    Grit designation coarse
    Sleeve shape cylindrical
    Sleeve ⌀ 22 mm
    Sleeve width 20 mm
    Type of product Abrasive sleeve

    Identification numbers & Classifications

    Article number 553760 22X20
    EAN / GTIN 4045197240477
    Manufacturer number 553760 22X20

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
    Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
    Zirconium Aluminium Oxide (ZA).

    Application:

    Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

    Suitable for:

    Abrasive sleeve holder No. 553600.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart