• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Abrasive sleeve holder, slit, shank ⌀ 6 mm, Head ⌀×head length: 22X20mm

Article no.: 553600 22X20

Select article variation and quantity

Head ⌀×head length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description cylindrical
Head ⌀ 22 mm
Head length 20 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
minimum speed 18,000 min-1
maximum speed 26,000 min-1
Type of product Tool sleeve carrier

Identification & Classification

Article number 553600 22X20
EAN / GTIN 4045197240187
Manufacturer number 553600 22X20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart