{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape description | cylindrical | |
Head ⌀ | 30 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Backing material | resilient rubber body | |
minimum speed | 13,000 min-1 | |
maximum speed | 19,100 min-1 | |
Type of product | Tool sleeve carrier |
Article number | 553600 30X20 | |
EAN / GTIN | 4045197240194 | |
Manufacturer number | 553600 30X20 |