{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 80 | |
Shape | L | |
Abrasive cap ⌀ | 21 mm | |
Abrasive cap length | 40 mm | |
recommended speed | 9,500 min-1 | |
Type of product | Abrasive cap |
Article number | 553327 2140L | |
EAN / GTIN | 4062406272005 | |
Manufacturer number | 553327 2140L |