{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 80 | |
Shape | L | |
Abrasive cap ⌀ | 11 mm | |
Abrasive cap length | 25 mm | |
recommended speed | 20,000 min-1 | |
Type of product | Abrasive cap |
Article number | 553327 1125L | |
EAN / GTIN | 4062406271992 | |
Manufacturer number | 553327 1125L |