• The item cannot be ordered due to missing prices.

CaraFin diamond polishing cloth, soft, 150×180 mm, Grit: D1µm

Article no.: 552785 D1

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit D1
Grinding medium code D
Dimensions 150×180 mm
Length 180 mm
Width 150 mm
Material Microfibre
Grit designation High mirror finish
Type of product Polishing cloth

Identification numbers & Classifications

Article number 552785 D1
EAN / GTIN 4045197994622
Manufacturer number 552785 D1

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Soft polishing cloth for contour-true mirror finish polished surfaces on soft and easily-scratched materials.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Diamond polishing cloths (microfibre) coated on one side with mono-crystalline diamond.

Application:

For quick, dry polishing by hand.
For quick, dry polishing by hand.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart