• The item cannot be ordered due to missing prices.

CaraFin diamond polishing cloth, soft D0,25 µm

Article no.: 552785 D0,25

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit D0.25
Grinding medium code D
Dimensions 150×180 mm
Length 180 mm
Width 150 mm
Material Microfibre
Grit designation High mirror finish
Type of product Polishing cloth

Identification numbers & Classifications

Article number 552785 D0,25
EAN / GTIN 4045197994615
Manufacturer number 552785 D0,25

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Soft polishing cloth for contour-true mirror finish polished surfaces on soft and easily-scratched materials.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Diamond polishing cloths (microfibre) coated on one side with mono-crystalline diamond.

Application:

For quick, dry polishing by hand.
For quick, dry polishing by hand.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart