• The item cannot be ordered due to missing prices.

Diamond grinding points brazed D427 ZY0620

Article no.: 552750 ZY0620

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Shape description Cylindrical
    Head ⌀ 6 mm
    Head length 20 mm
    Overall length 60 mm
    Shank ⌀ 6 mm
    Type of product Grinding point

    Identification numbers & Classifications

    Article number 552750 ZY0620
    EAN / GTIN 4045197724540
    Manufacturer number 552750 ZY0620

    Application Table

    Plastic, GRP
     
    15
    Stone
     
    15
    wet maximum
     
    dry
     

    Description

    Version:

    Precision-ground blanks with diamond application in vacuum brazing processes.

    Advantage:

    • More free-cutting than galvanically bonded grinding points due large grit projection (about 70% of the grit projects from the bonding material) and stronger bonding.
    • The open structure and coarse D427 grit reduce the grinding temperature and minimise the tendency to clog up.

    Application:

    For hand-held use, on industrial robots or CNC grinding machines for rough grinding work with high material removal rates. Side milling, contour milling of composite materials (CRP/GRP), fibreglass, graphite, honeycomb.

    Note:

    Other grit grade, special shapes or grinding points with internal cooling for stationary use are available in request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart