• The item cannot be ordered due to missing prices.

Diamond grinding points brazed D427 SK1508

Article no.: 552750 SK1508

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape description countersink
Head ⌀ 15 mm
Head length 7.5 mm
Overall length 48 mm
Shank ⌀ 6 mm
Angle 90 degrees
Type of product Grinding point

Identification numbers & Classifications

Article number 552750 SK1508
EAN / GTIN 4045197882103
Manufacturer number 552750 SK1508

Application Table

Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry
 

Description

Version:

Precision-ground blanks with diamond application in vacuum brazing processes.

Advantage:

  • More free-cutting than galvanically bonded grinding points due large grit projection (about 70% of the grit projects from the bonding material) and stronger bonding.
  • The open structure and coarse D427 grit reduce the grinding temperature and minimise the tendency to clog up.

Application:

For hand-held use, on industrial robots or CNC grinding machines for rough grinding work with high material removal rates. Side milling, contour milling of composite materials (CRP/GRP), fibreglass, graphite, honeycomb.

Note:

Other grit grade, special shapes or grinding points with internal cooling for stationary use are available in request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart