{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | medium | |
Head ⌀ | 50 mm | |
Head length | 30 mm | |
Shank ⌀ | 6 mm | |
Type of product | Polishing points |
Article number | 552212 ZY5030 | |
EAN / GTIN | 4045197722782 | |
Manufacturer number | 552212 ZY5030 |