• The item cannot be ordered due to missing prices.

Felt fan-form polishing head Shank ⌀ 6 mm, Type: ZY4020

Article no.: 552212 ZY4020

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness medium
Head ⌀ 40 mm
Head length 20 mm
Shank ⌀ 6 mm
Type of product Polishing points

Identification numbers & Classifications

Article number 552212 ZY4020
EAN / GTIN 4045197722775
Manufacturer number 552212 ZY4020

Description

Version:

Felt arranged in a fan-form around the shank.

Application:

Polishing work with enhanced flexibility and conformity to contours. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish.

Note:

Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 -10 m/s.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart