• The item cannot be ordered due to missing prices.

Grinding point fine, SiC, Type: ZY4020

Article no.: 551780 ZY4020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit designation fine
Head ⌀ 40 mm
Head length 20 mm
Shank ⌀ 6 mm
Shaft length 40 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 551780 ZY4020
EAN / GTIN 4027497343539
Manufacturer number A600004020618A081

Description

Version:

LUKAS grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. LUKAS grinding points are generally suitable for edge and surface grinding and are characterised by maximum material removal rate, long tool life and consistent surface finish quality of the component.
Ceramic bonded SiC grinding points, 80 grit (fine), with high self-sharpening effect and open-pore structure for improved reduction of clogging. Shank ⌀ 6 mm, shank length 40 mm.

Application:

For grinding aluminium alloys and soft materials (non-ferrous metals).
Recommended circumferential speed 25 −40 m/s.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding point fine, SiC, Type: ZY4020

Grinding point fine, SiC, Type: ZY4020

Grit designation fine coarse coarse
Head ⌀ 40 mm 40 mm 40 mm
Shaft length 40 mm 40 mm 40 mm
Grinding medium code SiC A A
Shank ⌀ 6 mm 6 mm 6 mm
Type of product Grinding point Grinding point Grinding point
Head length 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart