{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit designation | fine | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 551780 ZY1020 | |
EAN / GTIN | 4027497343508 | |
Manufacturer number | A600001020618A081 |
This article |
Recommendations |
||
---|---|---|---|
Grinding point fine, SiC, Type: ZY1020 |
|||
Grit designation | fine | coarse | fine |
Head ⌀ | 10 mm | 10 mm | 10 mm |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | |
Grinding medium code | SiC | A | A |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 20 mm | 20 mm | 20 mm |