{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | fine | |
Head ⌀ | 20 mm | |
Head length | 25 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 550700 ZY2025 | |
EAN / GTIN | 4045197239365 | |
Manufacturer number | 550700 ZY2025 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grinding point fine, AR, Type: ZY2025 |
||||
Grit designation | fine | coarse | coarse | coarse |
Head ⌀ | 20 mm | 20 mm | 20 mm | 20 mm |
Shaft length | 40 mm | 40 mm | 40 mm | 40 mm |
Grinding medium code | A | A | A | A |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Grinding point | Grinding point | Grinding point | Grinding point |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |