{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | fine | |
Head ⌀ | 13 mm | |
Head length | 25 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 550700 ZY1325 | |
EAN / GTIN | 4045197239341 | |
Manufacturer number | 550700 ZY1325 |
This article |
Recommendations |
||
---|---|---|---|
Grinding point fine ZY1325 |
|||
Grit designation | fine | coarse | coarse |
Head ⌀ | 13 | 13 | 13 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A | A |
Shank ⌀ | 6 | 6 | 6 |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 25 | 25 | 25 |