{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Head ⌀ | 8 mm | |
Head length | 16 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 550600 ZY0816 | |
EAN / GTIN | 4045197239228 | |
Manufacturer number | 550600 ZY0816 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding point coarse ZY0816 |
||
Grit designation | coarse | fine |
Head ⌀ | 8 | 8 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Shank ⌀ | 6 | 6 |
Type of product | Grinding point | Grinding point |
Head length | 16 | 16 |