{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 550600 ZY0613 | |
EAN / GTIN | 4045197239211 | |
Manufacturer number | 550600 ZY0613 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |