• The item cannot be ordered due to missing prices.

Mini grinding point fine, AR, Type: ZY0610

Article no.: 550400 ZY0610

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation fine
Head ⌀ 6 mm
Head length 10 mm
Shank ⌀ 3 mm
Shaft length 30 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 550400 ZY0610
EAN / GTIN 4045197239150
Manufacturer number 550400 ZY0610

Description

Version:

GARANT grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component.
Ceramic bonded grinding points in pink aluminium oxide (AR). Medium-hard version.
Fine grit. Shank ⌀ 3 mm, shank length 30 mm.

Application:

For general-purpose grinding of unalloyed and low-alloy steels and cast iron.
Recommended cutting speed 30 − 50 m/s.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini grinding point fine, AR, Type: ZY0610

Mini grinding point fine, AR, Type: ZY0610

Grit designation fine coarse fine
Head ⌀ 6 mm 6 mm 6 mm
Shaft length 30 mm 40 mm 40 mm
Grinding medium code A A A
Shank ⌀ 3 mm 6 mm 6 mm
Type of product Grinding point Grinding point Grinding point
Head length 10 mm 10 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart