{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | fine | |
Head ⌀ | 5 mm | |
Head length | 10 mm | |
Shank ⌀ | 3 mm | |
Shaft length | 30 mm | |
Type of product | Grinding point |
Article number | 550400 ZY0510 | |
EAN / GTIN | 4045197239143 | |
Manufacturer number | 550400 ZY0510 |