• The item cannot be ordered due to missing prices.

Precision needle files Set, 6 pieces 140/1

Article no.: 527650 140/1

Select article variation and quantity

Overall length mm / Swiss cut Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Swiss cut 1
    Overall length 140 mm
    Type of product Precision needle file

    Identification numbers & Classifications

    Article number 527650 140/1
    EAN / GTIN 613548181072
    Manufacturer number LA2442-1

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     

    Description

    Version:

    Swiss precision needle files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Cut length = 1/2 file length. Manufactured from special steel for precision files with high wear resistance (65-66 HRC). Precisely determined shapes, special cut angle and large selection of different cuts. High metal removal rate.
    Quick-release handle see No. 519700.

    Standard:

    SC = UK/Swiss cut; GC = German cut

    Content:

    1 piece each
    Form 1; 3; 4; 5; 6; 10

    Supplied with:

    In a plastic wallet.

    Note:

    See also Habilis precision files No. 527050527070.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart