• The item cannot be ordered due to missing prices.

VALTITAN precision needle file Overall length 180 mm 4

Article no.: 527570 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swiss cut 2
equivalent to German cut 3
Shape description round
File surfaces 1
Diameter 3.2 mm
Overall length 180 mm
incl. file handle no
Type of product Precision needle file

Identification numbers & Classifications

Article number 527570 4
EAN / GTIN 613548045701
Manufacturer number LAV2410-180-2

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

High performance needle files with extremely high wear resistance. Surface hardness 1200 HV. The special tooth profile prevents files clogging, files can be easily cleaned by gentle tapping (on wood).

Standard:

SC = UK/Swiss cut; GC = German cut

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart