{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 2 | |
equivalent to German cut | 3 − 4 | |
Shape description | three- square | |
File surfaces | 3 | |
Cross section | 4.2 mm | |
Overall length | 180 mm | |
Type of product | Precision needle file |
Article number | 527350 6 | |
EAN / GTIN | 613548047750 | |
Manufacturer number | LA2407-180-2 |