{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 2 | |
equivalent to German cut | 3 − 4 | |
Shape description | half round | |
File surfaces | 2 | |
Cross section | 5.9×2.0 mm | |
Overall length | 180 mm | |
Type of product | Precision needle file |
Article number | 527350 3 | |
EAN / GTIN | 613548046562 | |
Manufacturer number | LA2402-180-2 |