{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 1 | |
equivalent to German cut | 3 | |
Shape description | round | |
File surfaces | 1 | |
Diameter | 2.9 mm | |
Overall length | 160 mm | |
Type of product | Precision needle file |
Article number | 527240 4 | |
EAN / GTIN | 613548048528 | |
Manufacturer number | LA2410-160-1 |