• The item cannot be ordered due to missing prices.

Precision needle file Overall length 160 mm 5

Article no.: 527140 5

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Swiss cut 0
    equivalent to German cut 1 − 2
    Shape description square
    File surfaces 4
    Cross section 2.4×2.4 mm
    Overall length 160 mm
    Type of product Precision needle file

    Identification numbers & Classifications

    Article number 527140 5
    EAN / GTIN 613548047958
    Manufacturer number LA2408-160-0

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     

    Description

    Version:

    Swiss precision needle files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Cut length = 1/2 file length. Manufactured from special steel for precision files with high wear resistance (65-66 HRC). Precisely determined shapes, special cut angle and large selection of different cuts. High metal removal rate.
    Quick-release handle see No. 519700.

    Standard:

    SC = Swiss cut; GC = German cut

    Note:

    See also Habilis precision files No. 527050527070.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart