• The item cannot be ordered due to missing prices.

Milled file, flat plain medium 300 mm

Article no.: 519130 300

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Standard: DIN 7264

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit designation fine
    Tooth spacing approx. 1.5 mm
    Shape A
    Cross section 31×7 mm
    Length without tang 300 mm
    Standard DIN 7264
    for material Stainless steels, hard materials, synthetic resins, sheet metal. Suitable for edge breaking, honing, fine dressing.
    Type of product Milled file

    Identification numbers & Classifications

    Article number 519130 300
    EAN / GTIN 2050001696250

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     

    Description

    Version:

    Milled files are characterised by the special sharpness of their teeth milled out of the solid with optimum chip grooves. This allows filings from soft and clogging materials to be cleared reliably. Will not clog.
    Parallel flat, milled on 3 sides.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart