• The item cannot be ordered due to missing prices.

Plastic file handle 120 mm

Article no.: 519550 120

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length 120 mm
    suitable for file length 250 mm - 350 mm
    Type of product Booklet

    Identification numbers & Classifications

    Article number 519550 120
    EAN / GTIN 4009215074895
    Manufacturer number 4191120S-12

    Description

    Version:

    File handle made of impact resistant plastic, with large hole for hanging up.
    No need to drill for the file tang; anti-roll handle.
    With insert for secure assembly; insert can be used both ways.

    Application:

    For all engineer’s files, precision files, and key files.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Plastic file handle  120 mm

    Plastic file handle 120 mm

    Overall length 120 120
    Handle material 2-part plastic handle
    suitable for file length 250 ;350 200 ;350
    Type of product Booklet Booklet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart