• The item cannot be ordered due to missing prices.

Milled file, flat plain medium 300 mm

Article no.: 519110 300

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Standard: DIN 7264

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation coarse
Tooth spacing approx. 3 mm
Shape A
Cross section 31×7 mm
Length without tang 300 mm
Standard DIN 7264
for material Light and soft metals, plastics, wood, horn, leather, etc.
Type of product Milled file

Identification numbers & Classifications

Article number 519110 300
EAN / GTIN 2050001696205

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Milled files are characterised by the special sharpness of their teeth milled out of the solid with optimum chip grooves. This allows filings from soft and clogging materials to be cleared reliably. Will not clog.
Parallel flat, milled on 3 sides.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart