{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Length without tang | 250 mm | |
Standard | DIN 7261 | |
Number of individual files | 5 | |
Type of product | Engineer's file |
Article number | 517415 250 | |
EAN / GTIN | 4007220011454 | |
Manufacturer number | 4007220011454 |
This article |
Recommendations |
|
---|---|---|
File set with 2-component handle, 5 pieces in a tool roll Metal 250 mm |
||
Number of individual files | 5 | 5 |
Cut | 2 | 2 |
Length without tang | 250 | 250 |
Standard | DIN 7261 | DIN 7261 |
Type of product | Engineer's file | Engineer's file |